Sanding Sht, 16-1/2x2-3/4In, 80G, AlO, PK500
Mfr # 02230
Zoro # G5873262
product price: $681.99
/pk 500, $1.36/ea
Free Shipping & Returns
Key Features
Grit
80
Backing Material
Paper
Width
2-3/4"
Length
16-1/2"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02230
Zoro #
G5873262
UPC #
00051131022300
Country of Origin
Canada
Dimensions
Width
2-3/4"
Length
16-1/2"
Overall Width
2 3/4 in
Overall Length
16 1/2 in
Details
Item
Abrasive Sheet
Grit
80
Backing Material
Paper
Grade
Coarse
Series
246U
Backing Weight
D
Abrasive Type
Coated
Color
Green
Abrasive Material
Ceramic Aluminum Oxide
Resistance Properties
Clog, Load
Attachment Type
PSA
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P80, Series 246U, Overall Length 16 1/2 in, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Attachment Type PSA, Color Green, Grade Medium, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.