Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sponge, 2 1/2 in, Ceramic, 80 Grit

  • Mfr # FSB80-PGP-1T

  • Zoro # G015191417


product price: $3.59
/ea

Key Features

Abrasive Material
Ceramic
Series
Pro Grade Precision
Overall Length
4 1/2 in
Overall Thickness
1 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB80-PGP-1T
Zoro #
G015191417
UPC #
00051141395548
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Thickness
1 in
Overall Width
2 1/2 in

Details

Item
Sanding Sponge
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
Pro Grade Precision
Number of Abrasive Sides
4

Description

Sanding Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.