Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sponge, 3 3/4" L, 2 5/8" W

  • Mfr # CP-002-ESF

  • Zoro # G002595891


product price: $2.59
/ea
Sold in multiples of 24 for $62.16

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP-002-ESF
Features
Use for General Purpose Sanding
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-002-ESF
Zoro #
G002595891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Length
3 3/4 in
Overall Thickness
1 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP-002-ESF
Features
Use for General Purpose Sanding
Number of Abrasive Sides
4
Sponge Shape
Rectangle
Resistance Properties
Clog

Description

Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series CP-002-ESF, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Use for General Purpose Sanding, Resistance Properties Clog, Sponge Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.