Zoro Homepage

Sanding Sponge, 3 3/4"x2 5/8"x1", PK6

  • Mfr # 908NA-3P-CC

  • Zoro # G5979799


product price: $44.49
/pk 6, $7.42/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Series
908NA-3P-CC
Number of Abrasive Sides
4
Features
Rinse and Reuse, Use Wet or Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908NA-3P-CC
Zoro #
G5979799
UPC #
00051141902654
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Overall Thickness
1 in
Overall Width
2 5/8 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Series
908NA-3P-CC
Number of Abrasive Sides
4
Features
Rinse and Reuse, Use Wet or Dry
Sponge Shape
Rectangle

Description

Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series 908NA-3P-CC, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.