Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120
Mfr # 02601
Zoro # G5935072
product price: $604.99
/pk 120, $5.04/ea
Free Shipping & Returns
Key Features
Length
5.5 in
Width
4.5 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02601
Zoro #
G5935072
UPC #
00051131026018
Country of Origin
United Kingdom
Dimensions
Length
5.5 in
Width
4.5 in
Thickness
0.25 in
Overall Thickness
1/4 in
Overall Width
4 1/2 in
Overall Length
5 1/2 in
Details
Item
Contour Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
1000, 800
Grade
Ultra Fine
Color
Gray
Sides
Dual
Sponge Shape
Contour
Resistance Properties
Water
Features
Flexible
Number of Abrasive Sides
1
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Ultra Fine, Grit 1000, 800, Number of Abrasive Sides 1, Overall Length 5 1/2 in, Overall Thickness 1/4 in, Overall Width 4 1/2 in, Abrasive Type Coated, Color Gray, Features Flexible, Resistance Properties Water, Sponge Shape Contour, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.