
Sanding Sponge, Aluminum Oxide, 320 Grit
Mfr # FSB320-PGP-1T
Zoro # G915508735
product price: $3.69
/eaKey Features
Abrasive Material
Aluminum Oxide
Grit
320
Grade
Fine
Series
Pro Grade Precision
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB320-PGP-1T
Zoro #
G915508735
UPC #
00068060503848
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Overall Length
4 1/2 in
Overall Thickness
1 in
Details
Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grit
320
Grade
Fine
Series
Pro Grade Precision
Color
Purple
Sponge Shape
Rectangle
Number of Abrasive Sides
4
Resistance Properties
Clog, Water
Features
No Surface Discoloring, Pliable Design, Reusable
Description
Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.