Zoro Homepage

Sanding Sponge, Ceramic, Medium

  • Mfr # DCDA120-PGP-1T

  • Zoro # G915191203


product price: $5.99
/ea

Key Features

Abrasive Material
Ceramic
Series
Pro Grade Precision
Overall Length
4 1/2 in
Overall Width
2 1/2 in
Overall Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCDA120-PGP-1T
Zoro #
G915191203
UPC #
00068060503367
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
2 1/2 in
Overall Thickness
1 in

Details

Item
Sanding Sponge
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Pro Grade Precision
Number of Abrasive Sides
4

Description

Sanding Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.