
Sanding Sponge, Ceramic, Medium grade
Mfr # 7100332889
Zoro # G415623747
product price: $5.99
/eaKey Features
Grade
Medium
Color
Purple
Abrasive Type
Coated
Abrasive Material
Ceramic
Series
Pro Grade Precision
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100332889
Zoro #
G415623747
UPC #
00068060503442
Country of Origin
United States
Dimensions
Overall Thickness
1 in
Overall Length
4 1/2 in
Overall Width
2 1/2 in
Details
Grade
Medium
Item
Sanding Sponge
Color
Purple
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
180
Series
Pro Grade Precision
Number of Abrasive Sides
4
Features
Dust Channeling
Coating Coverage
Semi-Open
Sponge Shape
Angled
Resistance Properties
Clog, Water
Description
Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.