Zoro Homepage

Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK2

  • Mfr # CP-001-2P

  • Zoro # G808656291


product price: $2.59
/pk 2, $1.30/ea
Sold in multiples of 12 for $31.08

Key Features

Abrasive Material
Aluminum Oxide
Overall Width
2 5/8 in
Overall Thickness
1 in
Overall Length
3 3/4 in
Number of Abrasive Sides
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-001-2P
Zoro #
G808656291
UPC #
00068060462879
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Thickness
1 in
Overall Length
3 3/4 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine
Number of Abrasive Sides
4

Description

Sanding Screen,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.