Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W

  • Mfr # 30904FP-CH-DBL

  • Zoro # G908656382


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Pro Grade Precision
Overall Thickness
1 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30904FP-CH-DBL
Zoro #
G908656382
UPC #
00051141982359
Country of Origin
United States

Dimensions

Overall Thickness
1 in
Overall Width
2 1/2 in
Overall Length
4 1/2 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Pro Grade Precision
Number of Abrasive Sides
4

Description

Faster SandingSheets 26150PGP-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.