Zoro Homepage

Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W

  • Mfr # FSB120-PGP-2T

  • Zoro # G808656390


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Abrasive Material
Aluminum Oxide
Grit
120
Grade
Fine
Series
Pro Grade Precision
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB120-PGP-2T
Zoro #
G808656390
UPC #
00051141395609
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
2 1/2 in
Overall Thickness
1 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Fine
Series
Pro Grade Precision
Number of Abrasive Sides
4

Description

Sanding Screen 29879

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.