Zoro Homepage

Sanding Sponge, Fine, 8"L, 2 7/8"W

  • Mfr # 910PSA-MASS

  • Zoro # G008656251


product price: $4.85
/ea
Sold in multiples of 6 for $29.10

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Overall Width
2 7/8 in
Overall Thickness
1 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910PSA-MASS
Zoro #
G008656251
UPC #
00051131922501
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
Overall Thickness
1 in
Overall Length
8 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine
Sponge Shape
Angled
Number of Abrasive Sides
4

Description

Faster SandingSheets 26000PGP-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.