Zoro Homepage
This item is Discontinued.
3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 70005118313

Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (Discontinued)

  • Mfr # 70005118313
  • Zoro # G7523056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005118313
Zoro #
G7523056
UPC #
00051111506790
Country of Origin
United States

Dimensions

Length
3.75 in
Width
2.625 in
Thickness
1 in

Details

Item
Sanding Sponge
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Color
Maroon
Sides
Dual

Description

Sanding Sponge, Abrasive Material Ceramic, Grade Medium, Grit 80, Color Maroon, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.