Zoro Homepage
This item is Discontinued.
3M Sanding Sponge, Medium, 2 1/2"L, 4 1/2"W 24000TRI-M-B

Sanding Sponge, Medium, 2 1/2"L, 4 1/2"W (Discontinued)

  • Mfr # 24000TRI-M-B
  • Zoro # G308656388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24000TRI-M-B
Zoro #
G308656388
UPC #
00638060079782
Country of Origin
United States

Dimensions

Overall Thickness
1 in
Overall Width
4 1/2 in
Overall Length
2 1/2 in

Details

Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Series
Pro Grade Precision
Features
Conforms Easily, Good for Wet and Dry Sanding, Premium Mineral Grits for Effective Hand Sanding, Professional-Grade Foam Keeps its Shape for Lasting Use
Resistance Properties
Clog
Number of Abrasive Sides
4
Sponge Shape
Angled

Description

Sanding Screen 29845

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.