Shop 3M
See all product information
Create Account
Sanding Sponge PK20
- Mfr # 7000000589
- Zoro # G715316851
product price:Â
$
91.39
/pk of 20, $4.57/ea
Sold in multiples of 6Â pks for
$548.34
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
400
Grade
Fine
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000589
- Zoro #
- G715316851
- UPC #
- 30051131026040
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- The Soft, Flexible Foam Backing Conforms to Virtually any Profile or Shape on a Vehicle
Details
- Item
- Sanding Sponge
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 400
- Grade
- Fine
- Color
- Gray
- Sponge Shape
- Contour
- Number of Abrasive Sides
- 1
- Features
- The Soft, Flexible Foam Backing Conforms to Virtually any Profile or Shape on a Vehicle
- Primary Material Application
- Composite, Paint, Plastic, Steel
- Wire Color
- Gray
Description
Sanding Sponge Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.