Zoro Homepage

Sanding Sponge, Single Angle, 2 7/8, PK12

  • Mfr # CP041-12-CC

  • Zoro # G5989739


product price: $56.29
/pk 12, $4.69/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP041-12-CC
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Number of Abrasive Sides
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP041-12-CC
Zoro #
G5989739
UPC #
00051115070549
Country of Origin
United States

Dimensions

Overall Thickness
1 in
Overall Width
2 7/8 in
Overall Length
4 7/8 in

Details

Item
Single-Angle Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP041-12-CC
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Number of Abrasive Sides
4
Sponge Shape
Angled

Description

Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series CP041-12-CC, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable, Sponge Shape Angled, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.