This item is Discontinued.

3M Power Sanding Belt, 4 in W, 361 in L, 60 Grit, Non Pertinent BELT4X361PK60

This item is Discontinued.

3M

Power Sanding Belt, 4 in W, 361 in L, 60 Grit, Non Pertinent (Discontinued)

Mfr # BELT4X361PK60
Zoro # G400537059
UPC # 638060273845
Country of Origin United States
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BELT4X361PK60
Zoro #
G400537059
UPC #
638060273845
Country of Origin
United States

Dimensions

Width
4 in
Length
361 in

Details

Item
Power Sanding Belt
Grit
60
Grade
Non Pertinent
Backing Weight
XF Weight

Description

3M Rapid Removal 36 in. L X 4 in. W Aluminum Oxide Sanding Belt 60 Grit Medium 1 pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.