
Sandpaper 03031, 180 Grit, 3-2/3 in x 9 in, 6/Pack, 20PK
Mfr # 3031
Zoro # G415782932
product price: $36.15
/pk 20, $1.81/eaKey Features
Abrasive Material
Aluminum Oxide
Item Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3031
Zoro #
G415782932
UPC #
-
Country of Origin
Canada
Details
Abrasive Material
Aluminum Oxide
Item Type
Sheet
Description
3M Sandpaper 03031, 180 Grit, 3-2/3 in x 9 in, 6/Pack, 20-Pack/Case
- SMOOTH BONDO® BODY FILLER AND SPOT PUTTY- 180 GRIT is great for smoothing body filler and shaping glaze and spot putty
- CUTS FAST- Combination of minerals and materials makes auto body sanding faster and easier
- LASTS LONGER- Coarse aluminum oxide mineral last 2.5X longer than conventional 3M sandpaper
- CLOG RESISTANT SHEETS- Unique 3M mineral blend resists clogging and loading meaning less dust removal
- PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
- PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
- IDEAL FOR STEP 2 OF THE 3M BODY REPAIR SYSTEM- Fill. This stage involves patching holes with reinforced filler and smoothing and shaping filler before painting
- Ideal to use with 3M Sanding Blocks; Easy to attach and Remove
- Range of abrasive grits for each step of auto body repair
- Suitable for hand or machine sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.