
Sandpaper 03039, Asst Grit, 3-2/3 in x 9 in, 5/Pack, 20PK
Mfr # 3039
Zoro # G115783345
product price: $37.69
/pk 20, $1.88/eaKey Features
Abrasive Material
Aluminum Oxide
Item Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3039
Zoro #
G115783345
UPC #
-
Country of Origin
Canada
Details
Abrasive Material
Aluminum Oxide
Item Type
Sheet
Description
3M Sandpaper 03039, Asst Grit, 3-2/3 in x 9 in, 5/Pack, 20-Pack/Case
- SAND AUTO SURFACE TO BARE METAL- 40 grit, 80 GRIT and 180 grit are great for removing paint and rust from metal or fiberglass surfaces. Also great for shaping body filler
- ASSORTED GRIT PACK- Each package contains 1 sheet of 40 grit sandpaper and 2 sheets each of 80 grit and 180 grit sandpaper
- CUTS FAST- Combination of minerals and materials makes auto body sanding faster and easier
- LASTS LONGER- Coarse aluminum oxide mineral last 2.5X longer than conventional 3M sandpaper
- SUPER STRONG ABRASIVE- 3M's minerals make a tough abrasive that self-fractures to expose new edges which allows for high durability
- SUPER STRONG ABRASIVE- 3M's minerals make a tough abrasive that self-fractures to expose new edges which allows for high durability
- PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
- IDEAL FOR STEP 1 OF THE 3M BODY REPAIR SYSTEM- PREPARE. This stage includes pulling dents, removal of paint and rust and efficient, effective masking of the area
- Ideal to use with 3M Sanding Blocks; Easy to attach and Remove
- Suitable for hand or machine sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.