Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper, 180 Grit, 9 in x 11 in, 20 per case, 20PK

  • Mfr # 32545

  • Zoro # G215783306


product price: $111.99
/pk 20, $5.60/ea
Free Shipping & Returns

Key Features

Length
11 in
Abrasive Material
Aluminum Oxide
Backing Weight
A Weight
Color
Brown
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32545
Zoro #
G215783306
UPC #
-
Country of Origin
Canada

Dimensions

Length
11 in
Width
9 in

Details

Abrasive Material
Aluminum Oxide
Backing Weight
A Weight
Color
Brown
Grit
180
Attachment Type
None
For Industries
Automotive
Item Type
Sheet
Application
Dent Fill, Featheredging, Fine Feather Edge, Primer Sanding, Rust Prepare, Rust Repair
Sanding Type
Dry
Sanding Method
Hand; Machine

Description

3M Sandpaper combines everything you need for exceptional sanding in your auto body projects. Tough, long-lasting aluminum oxide abrasive in a range of grits is built on light, medium and heavy paper backing for finishing jobs large and small. Bonded construction increases durability and resists clogging for longer sheet life. Sandpaper is ideal at every stage of the 3M Body Repair System.


  • SMOOTH BONDO® BODY FILLER AND SPOT PUTTY- 180 GRIT is great for smoothing body filler and shaping glaze and spot putty
  • CUTS FAST- Combination of minerals and materials makes auto body sanding faster and easier
  • LASTS LONGER- Coarse aluminum oxide mineral last 2.5X longer than conventional 3M sandpaper
  • CLOG RESISTANT SHEETS- Unique 3M mineral blend resists clogging and loading meaning less dust removal
  • PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
  • PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
  • IDEAL FOR STEP 2 OF THE 3M BODY REPAIR SYSTEM- Fill. This stage involves patching holes with reinforced filler and smoothing and shaping filler before painting
  • Ideal to use with 3M Sanding Blocks; Easy to attach and Remove
  • Range of abrasive grits for each step of auto body repair
  • Suitable for hand or machine sanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.