Shop 3M
See all product information
Create Account
Sandpaper, 32545, 180 Grit, 9 in x 11 in, 5PK
- Mfr # 7010328061
- Zoro # G312337334
product price:Â
$
7.19
/pk of 5, $1.44/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Sanding Method
Hand, Machine
Application
Dent Fill, Featheredging, Fine Feather Edge, Primer Sanding, Rust Repair
Sanding Type
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010328061
- Zoro #
- G312337334
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 180
- Backing Weight
- A Weight
- Abrasive Material
- Aluminum Oxide
- Sanding Method
- Hand, Machine
- Application
- Dent Fill, Featheredging, Fine Feather Edge, Primer Sanding, Rust Repair
- Sanding Type
- Dry
Description
Ideal for hand or machine sanding. For use on metal, plastic body filler and fiberglass. Contains sandpaper made with aluminum oxide mineral, a tough and versatile synthetic abrasive. For stripping paint from metal, plastic or fiberglass surfaces, featheredging, shaping and sanding body filler|Made with long-lasting, self-fracturing aluminum oxide.|Use during the 3M Body Repair System.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.