Sandpaper, 400 Grit, 9 in x 11 in, 5 per pack, 20 per case, 20PK
- Mfr # 32038
- Zoro # G615783340
product price:Â
$
142.99
/pk of 20, $7.15/ea
Free Shipping & Returns
Key Features
Grit
400
Width
9 in
Length
11 in
Backing Weight
A Weight
Attachment Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32038
- Zoro #
- G615783340
- UPC #
- -
- Country of Origin
- United States
- Grit
- 400
- Backing Weight
- A Weight
- Attachment Type
- None
- Abrasive Material
- Aluminum Oxide
- Color
- Black
- Application
- Paint Preparation, Primer Sanding
- Sanding Type
- Wet/Dry
- For Industries
- Automotive
- Sanding Method
- Hand; Machine
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
- BLEND PRIMER AND PAINT- 400 GRIT is perfect for scuffing glaze and spot putty before primer. Best for aerosol Primers
- WET OR DRY SANDING- Use for wet sanding and dry sanding without switching sandpaper
- SMOOTH FINISH- Delivers 10% smoother finish vs. conventional 3M sandpaper
- LONGER LASTING SANDPAPER- Silicon carbide abrasive self-fractures for longer life
- Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
- Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
- Available in 9" x 11" and 3-2/3" x 9" sheets for a variety of uses
- Features Waterproof backing for wet sanding applications
- Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
- IDEAL FOR STEP 3 OF THE 3M BODY REPAIR SYSTEM- Paint. This stage includes painting the area and blending and smoothing primer and paint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.