Sanding Sponge, Fine/Medium, 3 3/4"L, PK2

  • Mfr # CP-2P-ESF

  • Zoro # G908656269


product price:  $2.35
/pk 2, $1.18/ea
Sold in multiples of 12 for $28.20

Key Features

Abrasive Material
Aluminum Oxide
Overall Thickness
1 in
Overall Length
3 3/4 in
Overall Width
2 5/8 in
Number of Abrasive Sides
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-2P-ESF
Zoro #
G908656269
UPC #
00051141233154
Country of Origin
United States

Dimensions

Overall Thickness
1 in
Overall Length
3 3/4 in
Overall Width
2 5/8 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Number of Abrasive Sides
4

Description

Faster SandingSheets 26400PGP-4,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.