Sandpaper, 9 in x 11 in 228 mm x 279 mm 1000-grit, 20PK
- Mfr # 9083NA-20
- Zoro # G115783109
product price:Â
$
71.55
/pk of 20, $3.58/ea
Key Features
Grit
1000
Item Type
Sheet
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9083NA-20
- Zoro #
- G115783109
- UPC #
- -
- Country of Origin
- United States
Details
- Grit
- 1000
- Item Type
- Sheet
- Abrasive Material
- Silicon Carbide
Description
3M Wetordry allows you to sand between coats of varnish and paint or other finishes. Can be used with water to reduce clogging and extend abrasive life. Ideal for sanding metal for repainting or prior to primer coat.
- 1000 grit
- For sanding between coats of varnish, lacquer, paint and other finishes
- Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
- Waterproof paper
- For use by hand or with sanding block
- For use by hand or with sanding block
- 10 Sheets per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.