Shop 3M
See all product information
Create Account
Sandpaper Roll, 3 1/4 in W, 6 5/8 ft L
- Mfr # 7000045204
- Zoro # G4581258
product price:Â
$
5.99
/ea
Key Features
Grit
150
Backing Material
Paper
Width
3 1/4 in
Length
6 5/8 ft
Series
426U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000045204
- Zoro #
- G4581258
- UPC #
- 00051141278209
- Country of Origin
- Canada
- Item
- Abrasive Roll
- Grit
- 150
- Backing Material
- Paper
- Series
- 426U
- Backing Weight
- A
- Abrasive Type
- Coated
- Abrasive Material
- Silicon Carbide
- Color
- Gray
- Attachment Type
- PSA
- Coating Coverage
- Open
- Product Type
- Sandpaper Roll
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Vacuum Holes
- Non-Vacuum
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Nickel, Paint, Plastic, Stainless Steel, Steel, Wood
- Wire Color
- Gray
Dimensions
- Width
- 3 1/4 in
- Length
- 6 5/8 ft
- Overall Width
- 3 1/4 in
- Overall Length
- 6 5/8 ft
- Wire Rope Length
- 6 5/8 ft
Description
Abrasive Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Not Applicable, Grit 150, Series 426U, Overall Length 6 5/8 ft, Overall Width 3 1/4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.