Sandpaper Roll, Ceramic, 500 Grit, Coated Type, 321U
Mfr # 36197
Zoro # G0383739
product price: $42.99
/eaSold in multiples of 4 for $171.96
Key Features
Backing Material
Paper
Series
321U
Backing Weight
C
Abrasive Type
Coated
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36197
Zoro #
G0383739
UPC #
00051131361973
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
39 ft
Details
Item
Sandpaper Roll
Grit
500
Backing Material
Paper
Series
321U
Backing Weight
C
Abrasive Type
Coated
Color
Blue
Abrasive Material
Ceramic
Attachment Type
Hook-and-Loop
Coating Coverage
Closed
Vacuum Holes
Multi-Hole
Product Type
Sandpaper Roll
Resistance Properties
Debris, Dust
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 500, Series 321U, Overall Length 39 ft, Overall Width 2 3/4 in, Resistance Properties Debris, Dust, Product Type Sandpaper Roll, Vacuum Holes Multi-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.