Zoro Homepage

Sandpaper Roll, Ceramic, 600 Grit, Coated Type, 321U

  • Mfr # 36198

  • Zoro # G0386852


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Backing Material
Paper
Series
321U
Backing Weight
C
Abrasive Type
Coated
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36198
Zoro #
G0386852
UPC #
00051131361980
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
39 ft

Details

Item
Sandpaper Roll
Grit
600
Backing Material
Paper
Series
321U
Backing Weight
C
Abrasive Type
Coated
Color
Blue
Abrasive Material
Ceramic
Attachment Type
Hook-and-Loop
Coating Coverage
Closed
Vacuum Holes
Multi-Hole
Product Type
Sandpaper Roll

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 600, Series 321U, Overall Length 39 ft, Overall Width 2 3/4 in, Product Type Sandpaper Roll, Vacuum Holes Multi-Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.