Zoro Homepage

Sandpaper Roll, Grit 400, Coated, Gold

  • Mfr # 7100370826

  • Zoro # G322460633


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Abrasive Type
Closed Coat
Overall Width
2.75 in
Overall Length
45.0 yd
Abrasive Material
Aluminum Oxide Blend
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100370826
Zoro #
G322460633
UPC #
0068060063571
Country of Origin
Cameroon

Dimensions

Overall Width
2.75 in
Overall Length
45.0 yd

Details

Abrasive Type
Closed Coat
Grit
400
Abrasive Material
Aluminum Oxide Blend
Backing Weight
C
Backing Material
Paper
Color
Gold

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Gold, Grade Not Applicable, Grit 400, Series 288U, Overall Length 45 yd, Overall Width 2 3/4 in, Resistance Properties Clog, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.