Zoro Homepage

Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10

  • Mfr # 5923-18-CC

  • Zoro # G308656319


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 18 for $107.82

Key Features

Backing Material
Paper
Series
Imperial Wetordry
Backing Weight
A
Abrasive Material
Silicon Carbide
Overall Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5923-18-CC
Zoro #
G308656319
UPC #
00051141405506
Country of Origin
United States

Dimensions

Overall Width
3 11/16 in
Overall Length
9 in

Details

Item
Sandpaper Sheet
Grit
1000
Backing Material
Paper
Series
Imperial Wetordry
Backing Weight
A
Abrasive Material
Silicon Carbide
Coating Coverage
Closed

Description

Faster SandingSheets 26400PGP-4,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.