Sandpaper Sheet, 120 Grit, PK50
Mfr # 7100320483
Zoro # G914642539
product price: $58.45
/pk 50, $1.17/eaSold in multiples of 20 for $1,169.00
Key Features
Grit
120
Backing Material
Paper
Series
426U
Backing Weight
A
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100320483
Zoro #
G914642539
UPC #
00068060668271
Country of Origin
Canada
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sandpaper Sheet
Grit
120
Backing Material
Paper
Series
426U
Backing Weight
A
Abrasive Type
Coated
Color
Gray
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Resistance Properties
Load
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 120, Series 426U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.