
Sandpaper Sheet, 1500 Grit, 3 11/16"W, PK10
Mfr # 5924-18-CC
Zoro # G608656323
product price: $6.15
/pk 10, $0.62/eaSold in multiples of 18 for $110.70
Key Features
Abrasive Material
Silicon Carbide
Grit
1500
Series
Imperial Wetordry
Backing Material
Paper
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5924-18-CC
Zoro #
G608656323
UPC #
00051141405513
Country of Origin
United States
Dimensions
Overall Width
3 11/16 in
Overall Length
9 in
Details
Item
Sandpaper Sheet
Abrasive Material
Silicon Carbide
Grit
1500
Series
Imperial Wetordry
Backing Material
Paper
Backing Weight
A
Coating Coverage
Closed
Description
Sanding Sponge CP-001-2P,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.