
Sandpaper Sheet, 220 Grit, 9"W, PK4
Mfr # SHR220-PGP-4T
Zoro # G408656318
product price: $11.98
/pk 4, $3.00/eaSold in multiples of 20 for $239.60
Key Features
Grit
220
Backing Material
Paper
Grade
Fine
Series
Pro Grade Precision
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR220-PGP-4T
Zoro #
G408656318
UPC #
00638060853436
Country of Origin
Canada
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sandpaper Sheet
Grit
220
Backing Material
Paper
Grade
Fine
Series
Pro Grade Precision
Backing Weight
C
Abrasive Material
Ceramic
Coating Coverage
Open
Description
Faster SandingSheets 127150PGP-6,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.