Zoro Homepage

Sandpaper Sheet, 40 Grit, PK25

  • Mfr # 7100320296

  • Zoro # G414642503


product price: $36.19
/pk 25, $1.45/ea
Sold in multiples of 20 for $723.80

Key Features

Grit
40
Backing Material
Paper
Grade
Fine
Series
346U
Backing Weight
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100320296
Zoro #
G414642503
UPC #
00068060662163
Country of Origin
Canada

Dimensions

Overall Length
11 in
Overall Width
9 in

Details

Item
Sandpaper Sheet
Grit
40
Backing Material
Paper
Grade
Fine
Series
346U
Backing Weight
D
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Gold
Resistance Properties
Load
Coating Coverage
Open

Description

Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 40, Series 346U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Color Gold, Grade Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.