Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Sheet, Grit, 9"W, PK6

  • Mfr # SHRASST-PGP-6T

  • Zoro # G508656362


product price: $11.59
/pk 6, $1.93/ea
Sold in multiples of 16 for $185.44

Key Features

Abrasive Material
Ceramic
Series
Pro Grade Precision
Backing Material
Paper
Backing Weight
C
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRASST-PGP-6T
Zoro #
G508656362
UPC #
00638060853511
Country of Origin
Canada

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sandpaper Sheet
Abrasive Material
Ceramic
Series
Pro Grade Precision
Backing Material
Paper
Backing Weight
C
Coating Coverage
Open

Description

Faster SandingSheets 127180PGP-6,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.