Zoro Homepage
This item is Discontinued.
3M SANDPPR 3-2/3""W 180G 6PK 11180-G-6

SANDPPR 3-2/3""W 180G 6PK (Discontinued)

  • Mfr # 11180-G-6
  • Zoro # G905994807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11180-G-6
Zoro #
G905994807
UPC #
-
Country of Origin
Canada

Dimensions

Width
3-2/3 in
Length
9 in

Details

Item
Sand Paper
Grit
180
Grade
Medium
Series
Sandblaster
Abrasive Material
Synthetic Mineral
Features
No slip grip backing; Sharp and synthetic minerals cut fast, stay sharp and resist clogging
For Use On
Paint, Wood, Metal, Plastic and Fiberglass

Description

3M Sandblaster 9 in. L X 3-2/3 in. W 180 Grit Ceramic Sandpaper 6 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.