Zoro Homepage

SC SE DURABLE NON-WOVEN SURFACE CONDITIONING DISC, 3 IN DIA DISC, COARSE GRADE

  • Mfr # 7000000756

  • Zoro # G122804798


product price: $3.75
/ea
Sold in multiples of 100 for $375.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000756
Zoro #
G122804798
UPC #
00048011055329
Country of Origin
United States

Description

THE SCOTCH-BRITE ROLOC+ SURFACE CONDITIONING DISC COMBINES OUR DURABLE, NON-WOVEN DISC WITH THE EFFICIENT 3M ROLOC+ QUICK-CHANGE ATTACHMENT SYSTEM FOR AN EFFECTIVE DISC THAT CLEANS, FINISHES, BLENDS AND DEBURRS. OUR NON-WOVEN FIBER CONSTRUCTION CONFORMS WELL TO HELP PRESERVE IRREGULAR OR CONTOURED SURFACES AND THE ROLOC+ BACKING SUPPORTS THE DISC FOR AGGRESSIVE CUTTING. THE OPEN WEB FIBER RUNS COOL AND RESISTS LOADING WHILE THE ABRASIVES PROVIDE A HIGH CUT-RATE TO GIVE YOU CONSISTENT FINISHING. THE 3M ROLOC+ ATTACHMENT SYSTEM OFFERS QUICK AND EASY DISC CHANGE OUT, MAKING THE SCOTCH-BRITE ROLOC+ SURFACE CONDITIONING DISC IDEAL FOR A RANGE OF TASKS INCLUDING BLENDING, DEBURRING AND FINISHING. WE MANUFACTURE THE SCOTCH-BRITE ROLOC+ SC SURFACE CONDITIONING DISC WITH A CHOICE OF SILICON CARBIDE OR ALUMINUM OXIDE ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. OUR 3M ROLOC+ QUICK-CHANGE DISCS ARE SMALLER DISCS THAT EASILY AND QUICKLY ATTACH ONTO A ROLOC+ DISC PAD (SOLD SEPARATELY) SO THAT YOU CAN CONVENIENTLY CHANGE DISCS FROM JOB TO JOB OR IN MULTI-STEP FINISHING PROCESSES. OUR 3M ROLOC+ QUICK-CHANGE ATTACHMENT SYSTEM PROVIDES A SECURE ATTACHMENT EVEN FOR HEAVY DUTY APPLICATIONS AND THE VARIETY OF AVAILABLE ROLOC+ DISCS ALLOWS SWAPPING FROM ONE APPLICATION TO THE NEXT IN SECONDS. EACH DISC IS ALSO COLOR CODED TO IDENTIFY ITS GRADE, MAKING IT EASY TO GRAB THE GRADE REQUIRED FOR DIFFERENT APPLICATIONS. WE DEVELOPED SCOTCH-BRITE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR SYNTHETIC FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN WEB MATERIAL RUNS COOL, REDUCING THE RISK OF PART DISCOLORATION AND WARPING. THE FIBERS ARE LOAD-RESISTANT AND KEEP THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS, WHICH ALSO EXTENDS THE LIFE OF THE DISC.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.