Zoro Homepage

School Bus Sign, Refl, W 36 In, L 8.75 In

  • Mfr # 983-71

  • Zoro # G7185622


product price: $26.99
/ea

Key Features

Color
Yellow/Black
Width
8 3/4 in
Length
37 in
Thickness
18 mil
Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-71
Zoro #
G7185622
UPC #
00051135311172
Country of Origin
United States

Dimensions

Width
8 3/4 in
Length
37 in
Thickness
18 mil

Details

Item
Premium Grade Reflective Sign
Color
Yellow/Black
Material
Reflective Sheeting
Backing Material
Retroreflective Microprismatic Material
Application
Marking, School Buses
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Legend
School Bus
Standards
CSA D250, FMVSS
Product Form
Roll
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Package Configuration
Roll
Minimum Operating Temperature
30 Degrees F
Maximum Application Temperature
100 Degrees F
Shelf Life
2 yr

Description

Premium Grade Reflective Sign, Reflective Color Yellow, Width 8 3/4 in, Length 37 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.