Scotch 1.88 in. W X 54.6 yd L Packaging Tape with Dispenser

  • Mfr # 3850-ST

  • Zoro # G505268094


product price: $22.73
/ea

Key Features

Tape Width
1.88 in
Tape Length
54.6 yd
Tape Application
Shipping
Features
Provides excellent holding power for heavy-duty packaging and shipping; Strong seal on all box types, including hard-to-stick-to 100% recycled boxes; Strong, durable solvent-free hot melt adhesive seals and protects; Release coating makes unwind easy. Resists slivering, splitting and tearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-ST
Zoro #
G505268094
UPC #
51131655508
Country of Origin
China

Dimensions

Tape Width
1.88 in
Tape Length
54.6 yd

Details

Item
Packaging Tape
Tape Application
Shipping
Features
Provides excellent holding power for heavy-duty packaging and shipping; Strong seal on all box types, including hard-to-stick-to 100% recycled boxes; Strong, durable solvent-free hot melt adhesive seals and protects; Release coating makes unwind easy. Resists slivering, splitting and tearing

Description

Now even the heaviest packages can withstand rough handling. Scotch Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. You don't need layers of tape to get the job done-just one strip at a time-so you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch Heavy Duty packaging tape.


  • • Provides excellent holding power for heavy-duty packaging and shipping
  • • Clear backing and instant adhesion
  • • Strong, durable solvent-free hot melt adhesive seals and protects
  • • Heavy duty seal, even through rough handling
  • • Seals seams with one strip so boxes stay closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.