
Scotch 665 Double-Sided Tape, 1/2" x 1296", 3" Core, Transparent, 2/Pack
Mfr # 6652P1236
Zoro # G104933683
product price: $37.59
/eaKey Features
Tape Core Diameter
3"
Tape Width
0.50"
Imperial Tape Width
1/2 in
Imperial Tape Length
1296 in
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6652P1236
Zoro #
G104933683
UPC #
53200020194
Country of Origin
United States
Dimensions
Tape Core Diameter
3"
Tape Width
0.50"
Imperial Tape Width
1/2 in
Imperial Tape Length
1296 in
Details
Tape Color
Transparent
Description
Scotch 665 double-sided tape, 1/2" x 1296", 3" core, transparent, 2/pack choose scotch double sided tape for the satisfaction of a job well done. It's a neater alternative to messy glues that will keep your hands and workspace clean. The tape's double-sided adhesive attaches your documents to poster boards or layouts without showing for a more polished presentation. It pulls easily off the roll and cuts cleanly to the length you need for any project. There is no liner to dispose of so you enjoy frustration-free taping. When you want to make a good impression, choose the smart, no-show solution. Tape type: double-sided; width: 1/2; size: 1/2" x 1296"; core size: 3"." larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.