Shop All Electrical Tapes
3M
Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black
Mfr # 80610833867
Zoro # G7733781
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -18 to 105 Degree Celsius
- Material Vinyl
- Tape Tensile Strength 20 lb/in
- Color Black
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80610833867
- Zoro # G7733781
- UPC # 54007061434
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 66 Linear Foot |
Details
Performance Temp. | -18 to 105 Degree Celsius |
Material | Vinyl |
Tape Tensile Strength | 20 lb/in |
Color | Black |
Standards | CSA, UL Listed, UL Listed, CSA Certified, ASTM D 3005 type 2, Mil-I-24391C, VDE 0340 TEIL 3-1, SS 404 09 75 |
Duct Tape Type | Vinyl Tape |
Duct Tape Grade | Premium |
UV Resistance | Yes |
Tape Adhesive Material | Rubber Resin |
Maximum Tape Performance Temperature | 105 Degree Celsius |
Description
Scotch Professional Grade Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- GORILLA GLUE Gorilla Mini Glugn Dltmp (8401502)
- TODOL Spray Applicator Gun, Black, 7 in, Metal (PURSHOOTER)
- DAP Black Silicate High Heat Heat-Resistant Caulk 10.1 oz (7079818854)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black (23-1-1/2X30FT)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Splicing Tape, 130C, 3/4"X30Ft (19Mmx9.1 M)4 (54007-41717)
- 3M Electrical Tapes