Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Red, 0.5 mil Thick
Mfr # 9738
Zoro # G4123555
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 12 mm
- Tape Length 55 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 9738
- Zoro # G4123555
- UPC # 00051111187050
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Length | 55m |
Width | 12mm |
Metric Width | 12 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1/2 in |
Details
Description
3M Double Coated Tape 9738 is a double-sided tape mounted on a non-woven tissue carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It is mounted on a 55 lb. densified kraft paper liner for easy release and manipulation during application.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- TOUCH N FOAM Filler Adh Foam Landscape 12Oz (7565040440)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M Foam Tape