Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M 3M„¢ Scotch® 890MSR Filament Tape 2" x 60 Yds. 8 Mil Clear - Pkg Qty 24 7000124629

3M„¢ Scotch® 890MSR Filament Tape 2" x 60 Yds. 8 Mil Clear - Pkg Qty 24 (Discontinued)

  • Mfr # 7000124629
  • Zoro # G804974023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000124629
Zoro #
G804974023
UPC #
50051125740611
Country of Origin
Canada

Description

3m scotch 890msr filament tape 2" x 60 yds. 8 mil clear - 24 rolls/case for applications requiring adhesion to oily surfaces, use scotch filament tape 890msr. This filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals or applications that might become exposed to gas or oil. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance. Constructed with a clear, filament-reinforced, polypropylene backing that provides exceptional tensile strength, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its pressure sensitive, modified synthetic rubber adhesive is specifically formulated to provide good adhesion and long-term holding power on metal surfaces. It is customizable and can be printed on with a print seal process to provide advertising and warning capabilities. details: industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces glass yarn filaments add strength for pipe wrapping applications excellent performance in the roughest shipping and handling conditions excellent aging before and after application maximizes tape life customizable and can be printed on with print seal process to provide advertising and warning capabilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.