This item is Discontinued.

3M 3M„¢ Scotch® 976 ATG Adhesive Transfer Tape 3/4" x 36 Yds. 2 Mil Clear - Pkg Qty 48 7010372128

3M„¢ Scotch® 976 ATG Adhesive Transfer Tape 3/4" x 36 Yds. 2 Mil Clear - Pkg Qty 48 (Discontinued)

  • Mfr # 7010372128
  • Zoro # G504930572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010372128
Zoro #
G504930572
UPC #
21200132704
Country of Origin
United States

Description

3m scotch 976 atg adhesive transfer tape 3/4" x 36 yds. 2 mil clear - 48 rolls/case scotch atg adhesive transfer tape acid free 908 offers a good balance of high initial adhesion and shear holding power combined with good chemical and uv resistance. The formulation of our acid free 3m adhesive 320af provides a consistently strong bond across a range of temperatures, up to 180f/82c. Best of all this adhesive has a ph balance between 7.0 and 8.5 so it won't discolor and damage papers, photographs and other acid-sensitive materials. It is photo safe in accordance with both black and white color photography activity tests (per ansi it9.16). Reverse wound on a unique 1 inch core designed for use with a scotch atg applicator. details: transparent adhesive ideal for paper crafting and picture framing applications acid free for use on matting, framing, artwork, documents, including textured papers won't discolor over time or damage papers, photographs and other acid-sensitive materials photo safe in accordance with both black and white photographic activity tests and color photographic activity tests (per ansi it9.16) features ph balance between 7.0 and 8.5 can also be used for general purpose applications including holding paper, foil, film, metal and more recommended applications: matting and framing pictures, artwork and documents memory and scrap books general crafts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.