Scotch Adhesive Dots 010-300M
- Mfr # 10-300M
- Zoro # G325078088
product price:Â
$
3.35
/pk of 300, $0.01/ea
Key Features
Color
Transparent
Surface Compatibility
Metal, Paper, Wood
Bond Type
Permanent
Roll Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-300M
- Zoro #
- G325078088
- UPC #
- 0051141920153
- Country of Origin
- Denmark
- Color
- Transparent
- Item
- Adhesive Dots
- Surface Compatibility
- Metal, Paper, Wood
- Bond Type
- Permanent
Dimensions
- Roll Width
- 1/4 in
Description
Adhesive Dots, Surface Compatibility Metal, Paper, Wood, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.