Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch Book Tape 845, 4" x 540", 3" Core, 1 Roll

  • Mfr # 8454

  • Zoro # G004933677


product price: $43.75
/ea

Key Features

Cable Voltage Rating
15 kV, 25 kV, 35 kV
Shielding Type
Jacketed Concentric Neutral (JCN)
Cold Shrink Sealing Tube
1in
Maximum Installed Diameter
3.5 Inch
Minimum Seal Diameter
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8454
Zoro #
G004933677
UPC #
21200073854
Country of Origin
United States

Dimensions

Maximum Installed Diameter
3.5 Inch
Minimum Seal Diameter
1.6 in

Details

Cable Voltage Rating
15 kV, 25 kV, 35 kV
Shielding Type
Jacketed Concentric Neutral (JCN)
Cold Shrink Sealing Tube
1in

Description

Scotch book tape 845, 4" x 540", 3" core, 1 roll excellent for repairing, reinforcing, protecting and covering bound edges and surfaces. Transparent, conformable and permanent. Unwinds easily. Ideal for use on books, magazines, pamphlets, record album jackets and more. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.