Scotch-Brite 2020 Scouring Scrubbing Pad, Purple, 24PK
- Mfr # 7100080174
- Zoro # G623565228
product price:Â
$
40.29
/pk of 24, $1.68/ea
Key Features
Length
4.5 in
Material
Foam
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100080174
- Zoro #
- G623565228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.5 in
- Width
- 2.8 in
Details
- Color
- Purple
- Material
- Foam
Description
Cleans your dirtiest pots and pans twice as fast as conventional heavy duty scouring-with less scratching. Food debris rinses out of the pad easily. Unique web construction stands up to your toughest jobs. Scratches less than other heavy duty pads.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.