Scotch-Brite 7448 PRO Hand Pad 6 x 9 Silicon Carbide ULF Grit-20 Pads

  • Mfr # 7100023340

  • Zoro # G002662999


product price: $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100023340
Zoro #
G002662999
UPC #
48011649351
Country of Origin
United States

Description

3M scotch-brite 7448 pro hand pad 6in x 9in silicon carbide ulf grit we developed scotch-brite 7448 pro hand pad to combine durability for long life, flexibility for reaching tight areas, and to be used in place of steel wool for conditioning metal surfaces and paint prep in less time than conventional non-woven abrasive products. The tightly graded abrasive particles in our new pad provide a consistent, uniform scratch throughout life of the hand pad. Unlike fine steel wool, scotch-britepro pads will never shred during use, rust after use, or leave fine metal splinters. The durable open-web construction is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. You can use the scotch-brite7448 pro hand pad right out of the box by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas. We filled this grey pad with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. The scotch-britepro advantage scotch-brite pro is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Breakthrough fiber coating technology allows scotch-brite pro abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibers gives you an abrasive system that delivers consistent results for the life of the product. The open-web materia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.