Shop 3M
See all product information
Create Account
Scotch-Brite 96 General Purpose Scouring Scrubbing Pad, Box of 20, 20PK
- Mfr # 7100053715
- Zoro # G323565313
product price:Â
$
25.69
/pk of 20, $1.28/ea
Key Features
Material
Fiber
Width
9 in
Color
Green
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100053715
- Zoro #
- G323565313
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 9 in
- Length
- 6 in
Details
- Material
- Fiber
- Color
- Green
Description
Medium Duty Scouring Pad.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.