Zoro Homepage

Scotch-Brite Clean and Finish Roll, 2 in x 30 ft T

  • Mfr # 7010364714

  • Zoro # G116059159


product price: $85.39
/ea
Sold in multiples of 6 for $512.34
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Width
16 in
Depth
10 in
Color
White
Abrasive Material
Talc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364714
Zoro #
G116059159
UPC #
48011160375
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
16 in
Depth
10 in

Details

Color
White
Abrasive Material
Talc
Abrasive Type
Non-Woven

Description

Flexible web for finishing, blending, and polishing. Conformable for access to hard-to-reach areas. Great for general use on a variety of materials. Use manually or on a reciprocating sander. Abrasive mineral: Talc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.