Zoro Homepage

Scotch-Brite Clean and Finish Roll, 4 in x 30 ft A FIN

  • Mfr # 7000121069

  • Zoro # G416059163


product price: $153.99
/ea
Sold in multiples of 3 for $461.97
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Width
16 in
Depth
10 in
Abrasive Material
Aluminum Oxide
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121069
Zoro #
G416059163
UPC #
48011002651
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
16 in
Depth
10 in

Details

Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Fine

Description

Flexible web for finishing, blending, and polishing. Conformable for access to hard-to-reach areas. Great for general use on a variety of materials. Use manually or on a reciprocating sander. Abrasive mineral: Fine grade aluminum oxide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.